Shop All Industrial Netting Systems
Adrians Safety Solutions
110 1/2in x 34in Sliding Pallet Rack Safety Net BN-RSN-110.5
Mfr # 387BNRSN1105
Zoro # G510828320
product price: $308.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adrians Safety Solutions
- MFR # 387BNRSN1105
- Zoro # G510828320
- Country of Origin Unknown
- Category Industrial Netting Systems
Description
Keep your inventory safe and secure with this Adrian's Safety Solutions 122 1/2in x 34in sliding pallet rack safety net BN-RSN-122.5. Designed for pick-and-pack operations this net offers maximum protection to prevent stock from falling into walkways and other work areas. It also adds versatility to your operation allowing for quick easy access to product. It can be easily installed on any 120in wide pallet rack section and requires no retrofit or tools for assembly. For further ease the built-in standard attachment connects directly to teardrop or slotted pallet racking. The high-visibility yellow fabric allows for easy safety checks. Made with 2in premium cargo webbing industrial mesh and durable seatbelt webbing this item offers 2400 lb. burst strength. Best of all this sliding net can be installed on the front or back of the rack to suit your needs! This pallet rack safety netting offers a simple cost-effective solution to reduce inventory loss and ensure safety on your industrial job site.Overall Dimensions:Width: 122 1/2inHeight: 34in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt (FG572424CLR)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- GARDEN ZONE NETTING 1""X18""X50' 20GA (161850)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- JAYDEE BOEN Safety Netting, Black, FR, 4ftX150ft (SN-20006)
- GUARDIAN EQUIPMENT Vertical Netting System, 150 ft L, 48 in W (70001)
- XTARPS. Xtarps, , Vertical Debris Safety Netting, 12'H x 100'W, Black (MN-DN-12100)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- JAYDEE BOEN Debris Netting, Black, FR, 4ftX150ft (DN-10115)
- Adrians Safety Solutions Industrial Netting Systems