Shop All Lab Furniture Accessories
Adp Plastics
4-Way Joiner for Modular Beta Workstation
Mfr # BR-216
Zoro # G804987207
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adp Plastics
- MFR # BR-216
- Zoro # G804987207
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 18 in |
Description
Create the ideal size beta workstation with our unique modular system. Simply slide 3/8 inch thick acrylic panels into upright joiners to form any size enclosure or barrier without using tools. System can be easily disassembled for convenient storage when not in use. All components available separately in the standard sizes listed. Custom sizes can also be supplied, please inquire.
Versatile benchtop system Quick, easy assembly ExpandableShipping Weight: 4.0001 lbs
Shipping Dimensions: 4.00 x 18.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Versatile benchtop system Quick, easy assembly ExpandableShipping Weight: 4.0001 lbs
Shipping Dimensions: 4.00 x 18.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tongs, Flask, 9 In. Long (H-23442)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 36 p (TTWE02)
- VEE GEE Sibata Glass Beaker, 2000mL (10020-2000)
- TUCKMAR 2-Way Joiner for Modular Beta Workstation (BR-214)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- RIT 2 oz None For Fabric Dye (83601)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- LAB LAB:LAB Mat (LABMAT)
- POLTEX Lab Bench Vertical Organizer, 20.8 in H (5VTORG-PIPTRBRK-BRK)
- Adp Plastics Lab Furniture Accessories