Shop All Printer & Scanner Accessories
Adorable Supply Corp
Prime-Kote U90 9.5 x 3.5 In. 2-Part White Carbonless Computer Forms
Mfr # U90
Zoro # G803869849
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adorable Supply Corp
- MFR # U90
- Zoro # G803869849
- Country of Origin United States
- Category Printer & Scanner Accessories
Description
Features
- 2-Part.
- Carbonless Continuous Computer Forms with Marginal Perforations left and right
- Folds at 7 in.
- Color - White
- 3200 forms per case.
- Size - 9 1/2 x 3 1/2in.
- Dimension - 11.5 L x 10 W x 12 H in.
- Item Weight - 19.00 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.