Shop All Printer & Scanner Accessories
Adorable Supply Corp
Prime-Kote K25 9.5 x 7 1-Part No. 20# Bond Forms With Clean-Tear Marginal Perforations
Mfr # K25
Zoro # G103869891
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adorable Supply Corp
- MFR # K25
- Zoro # G103869891
- Country of Origin United States
- Category Printer & Scanner Accessories
Description
Features
- 1-Part White #20 Bond continuous computer forms for Word Processing with Clean-Tear Marginal Perforations left and right
- Size - 9 1/2 x 7 in.
- Folds at 14 in.
- 5400 forms per case
- Dimension - 14.5 x 10 x 12 in.
- Item Weight - 20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P055)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (8371)
- 3M In-Line Document Holder, 14"x5-1/2"x9-1/2", Clear/Black (MMMDH630)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- XEROX Xerox Corporation Waste Toner Container (008R13089)
- ICARSOFT iCarsoft i930 Multi System Scanner for Land Rover & Jaguar (i930)
- SINGING ROCK Singing Rock 497151 Expert 3D Standard - Medium & Large (497151)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- TRIMBRITE TRIMBRITE T1122 Pinstripe Tape; Gold; 0.12 In. X 36 Ft. (T18-T1122)
- ZORR Zorr 222031 Roll a Tray Max Liner (856728004062)
- EPSON DS70 Portable Document Scanner, DS70 (B11B252202)
- Adorable Supply Corp Printers & Scanners