Shop All Ink and Toner Cartridges
Adorable Supply Corp
Adorable Supply Z184450101W Thermal Transfer Ribbon for Zebra 7.24 in. x 1476 ft.
Mfr # Z184450101W
Zoro # G704109969
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adorable Supply Corp
- MFR # Z184450101W
- Zoro # G704109969
- Country of Origin United States
- Category Ink and Toner Cartridges
Description
This wax bar code ribbon designed for wide print versatility, ANSI grade A bar codes and sharp text and graphics. With it's abrasion resistance and outstanding backcoat technology, which produces a print head life of over 3 million linear inches, This is absolutely the right barcode ribbon for today's demanding and competitive market.
Features- Type - Wax-Resin
- Ink In or Out - Out
- Core Diameter - 1.00 in.
- Color - Black
- Printer Type - Zebra
- 12 per case
- Dimension - 1476 ft. L x 7.24 in. W x 6 H in.
- Applications - Shipping labels, retail tags, tickets, storage labels, warning labels, polybags.
- Recommended Substrates - Coated paper, plain paper, synthetic paper, tags, film (PE, PVC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Board, Calendar, Glass, 3X2 (QRTGC3624F)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK22 (2062225)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- PREMIUM COMPATIBLES PCI Brand New Compatible Samsung MLT-D116L Black Toner Ctg 3K Yld for M2625 M2835 M2875 M2885 M2825 (MLT-D116L-PCI)
- KYOCERA KYOCERA TASK ALFA 3252ci CYAN (TK-8339C)
- RICOH High Yield Black Toner Cartridge 33K YLD (842279)
- LEXMARK Return Program Extra High-Yield Toner, 4,000 Page-Yield, Yellow, TAA Compliant (70C0XYG)
- CANON Ink 4195C002 (PFI-300), Magenta (4195C002)
- INNOVERA Remanufactured TN221C Toner, 1400 Page-Yield, Cyan (IVRTN221C)
- PREMIUM COMPATIBLES PCI Brand New Compatible Brother TN-720 Black Toner Ctg 8K Yld for Brother MFC-8710 MFC-8910 MFC-8950 (TN720-PCI)
- Adorable Supply Corp Printers & Scanners