Shop All Ink and Toner Cartridges
Adorable Supply Corp
Adorable Supply Z110450101W Thermal Transfer Ribbon for Zebra 4.33 in. x 1476 ft.
Mfr # Z110450101W
Zoro # G504109954
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adorable Supply Corp
- MFR # Z110450101W
- Zoro # G504109954
- Country of Origin United States
- Category Ink and Toner Cartridges
Description
This wax bar code ribbon designed for wide print versatility, ANSI grade A bar codes and sharp text and graphics. With it's abrasion resistance and outstanding backcoat technology, which produces a print head life of over 3 million linear inches, This is absolutely the right barcode ribbon for today's demanding and competitive market.
Features- Type - Wax-Resin
- Ink In or Out - Out
- Core Diameter - 1.00 in.
- Color - Black
- Printer Type - Zebra
- 24 per case
- Dimension - 1476 ft. L x 4.33 in. W x 6 H in.
- Applications - Shipping labels, retail tags, tickets, storage labels, warning labels, polybags.
- Recommended Substrates - Coated paper, plain paper, synthetic paper, tags, film (PE, PVC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- MEAD PRODUCTS Spiral Bound 5-Subject College Ruled Notebook, 8 x 10-1/2, 180 Sheets (5682)
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75396)
- XEROX XEROX COMP VersaLink B400/405 (106R03584)
- XEROX Xerox Toner Cartridge, 30000 Yield (006R01159)
- EPSON T902XL120 (902XL) DURABrite Ultra High-Yield Ink, 5000 PY, Black (T902XL120)
- DELL DELL COMP. B2360/3460/3465 8.5K (331-9805)
- CIG Clover Imaging Non-OEM New High Yield Cyan Ink Cartridge for Brother LC71/LC75 (117424)
- SHARP Black Toner Cartridge 30K YLD (MXB45NT)
- Adorable Supply Corp Printers & Scanners