Shop All Ink and Toner Cartridges
Adorable Supply Corp
Adorable Supply Z076450101W Thermal Transfer Ribbon for Zebra 3.00 in. x 1476 ft.
Mfr # Z076450101W
Zoro # G004110047
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adorable Supply Corp
- MFR # Z076450101W
- Zoro # G004110047
- Country of Origin United States
- Category Ink and Toner Cartridges
Description
This wax bar code ribbon designed for wide print versatility, ANSI grade A bar codes and sharp text and graphics. With it's abrasion resistance and outstanding backcoat technology, which produces a print head life of over 3 million linear inches, This is absolutely the right barcode ribbon for today's demanding and competitive market.
Features- Type - Wax-Resin
- Ink In or Out - Out
- Core Diameter - 1.00 in.
- Color - Black
- Printer Type - Zebra
- 24 per case
- Dimension - 1476 ft. L x 3 in. W x 6 H in.
- Applications - Shipping labels, retail tags, tickets, storage labels, warning labels, polybags.
- Recommended Substrates - Coated paper, plain paper, synthetic paper, tags, film (PE, PVC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- BROWNLINE Jumbo Calendar Pad Refill (REDC2R)
- VISIFIX Business Card File, Tray, Black (241301)
- AZAR DISPLAYS Three-Pocket Slant-Back Brochure Holder, PK2 (222976)
- INNOVERA Remanufactured Black Ink, Replacement for Brother LC71BK, 300 PY (IVRLC71BK)
- SHARP ELECTRONICS CRTDG, LSR, 6240, 7040, MA, 40K (SHRMX62NTMA)
- ILC Replacement For BROTHER, TN850 (TN-850)
- XEROX 106R03691 Extra High-Yield Toner, 4300 Page-Yield, Magenta (106R03691)
- INNOVERA Remanufactured TN650 High-Yield Toner, 8000 Page-Yield, Black (IVRTN650)
- PCI Pci Brother Lc3029C Cyan Ink Ctg 1.5K (LC3029C-PCI)
- INNOVERA Remanufactured 50F0HA0/50F1H00 (MS310) Hi-Yld Toner, 5000 Pg-Yld, Blck (IVRMS310LC)
- Adorable Supply Corp Printers & Scanners