Shop All Ink and Toner Cartridges
Adorable Supply Corp
Adorable Supply Z060450101W Thermal Transfer Ribbon for Zebra 2.36 in. x 1476 ft.
Mfr # Z060450101W
Zoro # G904110062
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adorable Supply Corp
- MFR # Z060450101W
- Zoro # G904110062
- Country of Origin United States
- Category Ink and Toner Cartridges
Description
This wax bar code ribbon designed for wide print versatility, ANSI grade A bar codes and sharp text and graphics. With it's abrasion resistance and outstanding backcoat technology, which produces a print head life of over 3 million linear inches, This is absolutely the right barcode ribbon for today's demanding and competitive market.
Features- Type - Wax-Resin
- Ink In or Out - Out
- Core Diameter - 1.00 in.
- Color - Black
- Printer Type - Zebra
- 36 per case
- Dimension - 1476 ft. L x 2.36 in. W x 6 H in.
- Applications - Shipping labels, retail tags, tickets, storage labels, warning labels, polybags.
- Recommended Substrates - Coated paper, plain paper, synthetic paper, tags, film (PE, PVC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- TRAXXAS Stadium Truck, 1/10 Scale, 4WD, Velineon 3500 Brushless Motor, Without Battery And Charger (67076-4-ORNG)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- UNIVERSAL ONE Top Tab File Folder, Second, PK100 (UNV15122)
- ROYAL TONER Toner For TN850, 8K Pages (TN850)
- ILC Replacement For EREPLACEMENTS, Q2612A (Q2612A)
- PCI Pci New Compatible Dell 330-2650 Pk941 Rr700 Xl High-Yield Black (330-2650PC)
- INNOVERA Ink Cartridge, Red, NeoPost, Max. Page 2500 (IVR280)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 5800 Page-Yield, Black (T912XL120)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- HP Ink Cartridge, Tri-Color, Max. 165 (F6U61AN#140)
- Adorable Supply Corp Printers & Scanners