Shop All Ink and Toner Cartridges
Adorable Supply Corp
Adorable Supply D102360101W Thermal Transfer Ribbon for Datamax 4.02 in. x 1181 ft.
Mfr # D102360101W
Zoro # G604110201
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adorable Supply Corp
- MFR # D102360101W
- Zoro # G604110201
- Country of Origin United States
- Category Ink and Toner Cartridges
Description
This wax bar code ribbon designed for wide print versatility, ANSI grade A bar codes and sharp text and graphics. With it's abrasion resistance and outstanding backcoat technology, which produces a print head life of over 3 million linear inches, This is absolutely the right barcode ribbon for today's demanding and competitive market.
Features- Type - Wax-Resin
- Ink In or Out - Out
- Core Diameter - 1.00 in.
- Color - Black
- Printer Type - Datamax
- 24 per case
- Dimension - 1181 ft. L x 4.02 in. W x 6 H in.
- Applications - Shipping labels, retail tags, tickets, storage labels, warning labels, polybags.
- Recommended Substrates - Coated paper, plain paper, synthetic paper, tags, film (PE, PVC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- AVERY Protector, Sheet, Clear, Hvywt 50PK (AVE73802)
- COIN-TAINER Flat Coin Wrapper, Penny, PK1000 (216020007)
- INNOVERA Remanufactured Black Super High-Yield, Replacement for LC109BK, 2,400 Page-Yield (IVRLC109BK)
- ROYAL TONER Refurbished Compatible Toner For Canon 046, Cyan, 2.3K VL (046C)
- XEROX Xerox Black Toner Cartridge, 26000 Yield (006R01697)
- CANON 1600 Page Yield Hi-Value Black Toner Cartridge (125-3484B001AA)
- CANON 4539C001 (GI-21) Ink, Yellow (4539C001)
- CLOVER IMAGING GROUP Remanufactured High Yield Toner Cartridge For Brother TN760 (201184P)
- CANON E40 Black Laser Toner Cartridge 4K YLD (1491A002)
- Adorable Supply Corp Printers & Scanners