Shop All Ink and Toner Cartridges
Adorable Supply Corp
Adorable Supply D089360101W Thermal Transfer Ribbon for Datamax 3.50 in. x 1181 ft.
Mfr # D089360101W
Zoro # G104110220
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adorable Supply Corp
- MFR # D089360101W
- Zoro # G104110220
- Country of Origin United States
- Category Ink and Toner Cartridges
Description
This wax bar code ribbon designed for wide print versatility, ANSI grade A bar codes and sharp text and graphics. With it's abrasion resistance and outstanding backcoat technology, which produces a print head life of over 3 million linear inches, This is absolutely the right barcode ribbon for today's demanding and competitive market.
Features- Type - Wax-Resin
- Ink In or Out - Out
- Core Diameter - 1.00 in.
- Color - Black
- Printer Type - Datamax
- 24 per case
- Dimension - 1181 ft. L x 3.5 in. W x 6 H in.
- Applications - Shipping labels, retail tags, tickets, storage labels, warning labels, polybags.
- Recommended Substrates - Coated paper, plain paper, synthetic paper, tags, film (PE, PVC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- GLOBAL INDUSTRIAL Large Cork Bulletin Board w/Aluminum Frame - 96 x 48 (695320)
- SMEAD Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45 (64912)
- DELL DELL COMP. E525W CYAN (593-BBJU)
- XEROX Xerox Yellow Toner Cartridge, 2400 Yield (106R03861)
- PCI Pci Canon 9435B001Aa Crg-137 Black Toner (9435B001AA-PCI)
- ZEBRA PEN ZEBRA 800033-840 Zebra True Colours 800033-840 Ribbon Cartridge - YMCKO - Dye Sublimation Thermal Transfer - 200 Card (800033-840)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- HP Toner, Hp30X Hi Yld Lj, Black (CF230X)
- XEROX Xerox Black Toner Cartridge, 30000 Yield (006R01655)
- Adorable Supply Corp Printers & Scanners