Shop All Copy & Printer Paper
Adorable Supply Corp
3 1/8 in. x 120 ft. for Epson: M129B M129C TM65A TMT80 TMT85 TMT88 TMH5000 II.
Mfr # TC318119E
Zoro # G803894629
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adorable Supply Corp
- MFR # TC318119E
- Zoro # G803894629
- UPC # 647697770290
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- Thermal Rolls
- Size - 3 1/8 in. width x 120 ft.
- 50 rolls per case
- Suitable for the Epson thermal printer models: M129B, M129C, TM-65A, TM-T80, TM-T85, TM-T88, TM-H5000 II.
- Dimension - 12 x 12 x 9 in.
- Item Weight - 19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Vintage Hardback Zipper Portfolio, Vinyl, Dark Brown, 11 x 8 1/2 (70836)
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- COPYSTAR Genuine OEM Magenta Toner Cartridge 12K YLD (TK8349M)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- HAMMERMILL Great White 30 Recycled Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK (HAM86700RM)
- SPECIAL BUY Paper, Copy, 8x11, 20#, PK10 (EC851195)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- XEROX Multipurpose Paper, 8-1/2x11, Ivory, PK500 (3R11056)
- UNIVERSAL BATTERY Universal 35763 Thermal Paper for Receipt Printers 3-1/8in x 230 Roll 50/carton (35763)
- Adorable Supply Corp Copy & Printer Paper