Shop All Insulation Sheets
Ado Products
22Durovent Rafter Vent
Mfr # UDV2248
Zoro # G008372267
Sold in multiples of 70 for $171.50
$171.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Body Material Polystyrene
- Thickness 0.125"
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ado Products
- MFR # UDV2248
- Zoro # G008372267
- UPC # 723897922483
- Country of Origin United States
- Category Insulation Sheets
Dimensions
Length | 48" |
Details
Insulation Body Material | Polystyrene |
Item | Durovent Rafter Vent, 22 in. x 48 in. |
Thickness | 0.125" |
Description
Durovent 22 x 48 Rafter Vent, Constructed From Extruded Polystyrene Foam, Net Free Air Is 187 SQIN, Extra Wide Nailing Flange 15 Makes It Easy To Install, Full 48 Long, The Minimum Length Needed To Allow Airflow Through The Insulation, The Vent Is Pizza Cut In The Middle, Making It Easy To Split 2 For 16 On Center Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handshower Bracket (187053ORB)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (1WJN9)
- ASCO Valve 1/4"N/O 3Way235Air, 250Wtroil (8320G192)
- MOEN Handle Kit, 148820ORB (148820ORB)
- K-FLEX USA Flexible Insulation Sheet, 1/2 in Thick, 4 ft L, 36 in W, 2 R-Value, Buna-N Rubber/PVC, Black (6RSX3X4048)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSXG3X4068)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1 in Wall, White (0179-4896SS100-SH-0910-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 1/2 in Wall, White (0179-2448SS150-SH-0910-01)
- K-FLEX USA Thermal Insulation Sheet (6RSX068050)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 2 in Wall, White (0179-4896SS200-SH-0910-01)
- KNAUF INSULATION 3# 2"X24"X48" Knauf Fsk Fg Insul Brd 48/Ctn Pk (5000118)
- Ado Products Insulation Sheets