Shop All Bath Towels
Admiral
Washcloths 12 x 12 , 12PK
Mfr # ADML-1212-1
Zoro # G606171699
product price: $10.19
/pk 12, $0.85/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 86% Cotton, 14% Polyester. Poly Ground construction with 100
- Width 12
- Length 12
- Color White
- Weight 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Admiral
- MFR # ADML-1212-1
- Zoro # G606171699
- UPC # 764950205419
- Country of Origin Bangladesh
- Category Bath Towels
Dimensions
Width | 12 |
Length | 12 |
Details
Item | Wash Cloth |
Material | 86% Cotton, 14% Polyester. Poly Ground construction with 100 |
Color | White |
Weight | 25 |
Description
86% Cotton/14% Polyester (for Extra Durability)
SIZE: Wash cloth size of 12 x 12 in. towels perfect for bathroom, gym, facial towel etc.
QUALITY: Soft, luxurious Cotton Blend construction makes this white towel durable and extra absorbent. Beautiful Dobby gives these white washcloths a luxurious look and feel.
MULTI-PURPOSE: Our wash cloths can be used in any household, hotel, airbnb, spa, salon, barbershop.
These lint free white wash cloths are Ideal to be used as fingertip towels, terry cleaning towels, barber towel, face towel, dish towel.
CARE: Regular Machine Wash, Tumble Dry Low.
SIZE: Wash cloth size of 12 x 12 in. towels perfect for bathroom, gym, facial towel etc.
QUALITY: Soft, luxurious Cotton Blend construction makes this white towel durable and extra absorbent. Beautiful Dobby gives these white washcloths a luxurious look and feel.
MULTI-PURPOSE: Our wash cloths can be used in any household, hotel, airbnb, spa, salon, barbershop.
These lint free white wash cloths are Ideal to be used as fingertip towels, terry cleaning towels, barber towel, face towel, dish towel.
CARE: Regular Machine Wash, Tumble Dry Low.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- ADMIRAL Hand Towels 16 x 27 , 12PK (ADML-1627-3)
- ADMIRAL Washcloths 13 x 13 , 12PK (ADML-1313-1.25)
- ADMIRAL Bath Towels 24x48 , 12PK (ADML-2448-8)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Face Towel Set Cream (900GSM FACE CR)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Face Towel Set Rust (900GSM FACE RT)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- Admiral Bath Towels