Shop All Warmers and Chillers
Admiral Craft Equipment.
Adcraft - Induction Cooker, Full Size, Manual Control, 208V
Mfr # IND-C208V
Zoro # G908655637
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Admiral Craft Equipment.
- MFR # IND-C208V
- Zoro # G908655637
- UPC # 646563996826
- Country of Origin China
- Category Warmers and Chillers
Description
Adcraft ind-c208v - induction cooker, full size, manual control, 208v adcraft's 208v manual control induction cooker is a high performance, easy to use and safer alternative to the conventional countertop range because there is no open flame or exposed burner. This induction cooker is able to heat up fast and bring water to a boil in about a minute. This unit is constructed of heavy duty stainless steel with cool to touch ceramic glass. It has an adjustable cooking temperature from 140f-464f. This item comes standard with a safety overheating sensor and a self checking automatic shutoff feature that turns the unit off when the induction ready pot or pan has been removed from the burner. Works with induction ready cookware up to 9 bottom diameter. Must be used with induction ready cookware only. Overall dimensions are 4-1/4h x 13-1/4w x 16-1/4d. 208v, 3000w, 14.4a. Nema 6-20 plug. Etl, etl sanitation, fcc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Gasket, 24 in. x 60 5/8 in. (P8F3300200)
- UNIWORLD Dolly Mixing Bowl (UBT223)
- HOBART Float (122674)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Dew (30066)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Food Warmer, Full Size, 120V (FW-1200W)
- HATCO Foodwarmer120V 1100W 48" For - Part# Grah-48 120V (GRAH-48 120V)
- NUTRICHEF 1.5L+3L Electrical Buffet Warmer 2Pans (PKBFWM25)
- BIRD X Under Desk Warmer Stand - Warmer-METAL STAND FOR COZY LEGS (CLS)
- KOOLMORE Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server with Two Serving Pots (CFW-4)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Grahl-24 120V (GRAHL-24 120V)
- APW W3V W3V Countertop Warmer (W-3V)
- Admiral Craft Equipment. Warmers and Chillers