Shop All Bath Towels
Admiral
Bath Towels 24x48 , 12PK
Mfr # ADML-2448-8
Zoro # G506171515
product price: $64.49
/pk 12, $5.37/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 86% Cotton, 14% Polyester. Poly Ground construction with 100
- Width 48
- Length 24
- Color White
- Weight 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Admiral
- MFR # ADML-2448-8
- Zoro # G506171515
- UPC # 764950205440
- Country of Origin Bangladesh
- Category Bath Towels
Dimensions
Width | 48 |
Length | 24 |
Details
Item | Bath Towel |
Material | 86% Cotton, 14% Polyester. Poly Ground construction with 100 |
Color | White |
Weight | 43 |
Description
SIZE: Large size white bath towels come in 3 sizes of either 24 x 48, 24 x 50 in., or 27 x 54 in.
USE: Perfect towels for homes, businesses and the hospitality industry.
QUALITY: Bright white bathroom hand towels have a simple but elegant cam design that will match any household, spa, barber shop or salon decor
BORDER: All 3 sizes have a dobby border.
CONSTRUCTION: Made from 86% Cotton, 14% Polyester for extra durability, absorbency and quick drying.
CARE: These lint free cleaner cloths can washed multiple times. Tumble dry regular cycle.
USE: Perfect towels for homes, businesses and the hospitality industry.
QUALITY: Bright white bathroom hand towels have a simple but elegant cam design that will match any household, spa, barber shop or salon decor
BORDER: All 3 sizes have a dobby border.
CONSTRUCTION: Made from 86% Cotton, 14% Polyester for extra durability, absorbency and quick drying.
CARE: These lint free cleaner cloths can washed multiple times. Tumble dry regular cycle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Drain Adaptor Kit (26267-1)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- PROVON FMX12 Foam Soap Dispenser, Gray (GOJ516006)
- ADMIRAL Washcloths 13 x 13 , 12PK (ADML-1313-1.25)
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- ADMIRAL Hand Towels 16 x 27 , 12PK (ADML-1627-3)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- ASTON & ARDEN Turkish STRIPED Brown Bath Towels, 2PK (BT-STT-3060-18-SND)
- Admiral Bath Towels