Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXW9812-NATURAL 9 ft. x 10 in. Canadian Christmas Pine Garland 180 Tips
Mfr # GXW9812-NATURAL
Zoro # G703713266
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # GXW9812-NATURAL
- Zoro # G703713266
- UPC # 8736180004676
- Country of Origin China
- Category Holiday Decor
Description
Luscious canadian pine garland with 180 adjustable tips, dress it up anyways you want to. A perfect accent piece to display this over doors, windows, fireplace mantels, fence or stairway railings, in indoor or covered outdoor locations. Size 108"L x 10"D x 5"H.
Features- Canadian PVC pine tips
- 180 Tips
- Indoor or covered outdoor locations
- Color: Natural
- Material: Plastic
- Size: 9 ft. x 10 in.
- Dimension: 5 x 10 x 108 in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- CANDLE LITE Classic Vanilla Votive (4520570)
- DYNO 0.08 in. Stacked Wall Decor (H0SW101-1)
- SAN MIGUEL Caliente Orb Lighting (292996)
- Adlmired By Nature Holiday Decor