Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXW9810-NATURAL 30 in. Canadian Christmas Pine Wreath 240 Tips
Mfr # GXW9810-NATURAL
Zoro # G603713168
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # GXW9810-NATURAL
- Zoro # G603713168
- UPC # 8736180004430
- Country of Origin China
- Category Holiday Decor
Description
Luscious canadian pine wreath with 240 adjustable tips. Decorate it anyway you want, the adjustable tips will give you all the freedom you need. A perfect accent piece for your living room and dining room and especially at the front door, in indoor or covered outdoor locations. Size 30"L x 30"D x 7"H.
Features- PVC pine tips
- 240 Tips
- Perfect to display at doors, windows or fireplace mantels
- Indoor or covered outdoor locations
- Color: Green
- Material: Plastic
- Holiday: Christmas
- Size: 30 in.
- Dimension: 7 x 30 x 30 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- VICTORY LIGHT Tempus Wall Clock, 11.8 in. Overall Diameter, Black Case, 1 AA sold separately (TC6236RF)
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C499 Doggie Wreath Mix Dog Holiday Christmas Boxed Cards - Pack of 10 (C499)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- SEASTONE HOLIDAY GIFT CARD PACKAG (14181102-GCHA)
- Adlmired By Nature Holiday Decor