Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXW5950-SNOW 36 in. Christmas Pine Teardrop Swag with Frosted Snow 45 Tips
Mfr # GXW5950-SNOW
Zoro # G403713283
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # GXW5950-SNOW
- Zoro # G403713283
- UPC # 8736180018055
- Country of Origin China
- Category Holiday Decor
Description
Bring a little winter wonderland to the comfort of your home. Luscious and dense, this pine teardrop swag with natural pine cones is frosted with faux snow for a dreamy winter feel. Decorate it anyway you want, the adjustable tips will give you all the design freedom you need. Perfect for hanging on door/wall, or lay them flat on the table as center piece. Size: 20"L x 11"D x 34"H.
Features- Christmas pine teardrop swag with frosted snow
- 45 Tips
- Color: Green
- Material: Foam
- Holiday: Christmas
- Size: 36 in.
- Dimension: 34 x 11 x 20 in.
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B/W)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, White (KN61430V1)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 35x47 (ALI36625-C3547GG)
- ELK STUDIO Wintergrove Tree Table Decor, Large (201455)
- NATIONAL HOLIDAYS Tree Stand Welded Steel (5244)
- VICKERMAN 8.5 x 62 Flocked Sierra 1633T 850CL (A861881)
- Adlmired By Nature Holiday Decor