Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXW5946-SNOW 9 ft. Christmas Natural Pine Cone with Frosted Snow Garland 85 Tips
Mfr # GXW5946-SNOW
Zoro # G503713312
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # GXW5946-SNOW
- Zoro # G503713312
- UPC # 8736180018208
- Country of Origin China
- Category Holiday Decor
Description
Bring a little winter wonderland to the comfort of your home. Luscious and dense, this pine garland is frosted with faux snow for a dreamy winter feel and natural pine cones. Decorate it anyway you want, the adjustable tips will give you all the design freedom you need. A perfect accent piece for your living room and dining room table and especially at the front door, in indoor or covered outdoor locations size: 108"L x 17"D x 8"H.
Features- PVC pine with frosted snow tips
- 85 Tips
- Indoor or covered outdoor locations
- Color: Silver
- Material: Plastic
- Size: 9 ft.
- Dimension: 8 x 17 x 108 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- REGENCY Regency Stool Kit (STKT1)
- MITYLITE Table Cart, Holds (20) 96 In. Long Tables (CRT3096DCBLK2)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- PAPER IMAGES Christmas Boxed Cards 18 pk (CBC412CD)
- IMPACT INNOVATIONS Harvest Gel Clings Fall Decor (IG128262)
- SHAWSHANK LEDZ Magic Seasons Halloween Table Show (702922)
- DECORIS LED Assorted Berry Branch Indoor Christmas Decor (482146)
- Adlmired By Nature Holiday Decor