Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXW5943-SNOW 24 in. Christmas Pine Wreath with Frosted Snow 50 Tips
Mfr # GXW5943-SNOW
Zoro # G303713338
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adlmired By Nature
- MFR # GXW5943-SNOW
- Zoro # G303713338
- UPC # 8736180018048
- Country of Origin China
- Category Holiday Decor
Description
Bring a little winter wonderland to the comfort of your home. Luscious and dense, this pine wreath with natural pine cones is frosted with faux snow for a dreamy winter feel. Decorate it anyway you want, the adjustable tips will give you all the freedom you need. Hang it on any location of your choice to for a cheerful holiday season. Size: 25"L x 25"D x 7"H.
Features- Christmas collection
- 50 Tips
- Perfect to display at doors, windows or fireplace mantels
- Color: Green
- Material: Plastic
- Holiday: Christmas
- Size: 24 in.
- Dimension: 7 x 25 x 25 in.
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- TRADEMARK FINE ART Courtney Prahl 'Christmas Patchwork Iv Neutral' Canvas Art, 35x35 (WAP08812-C3535GG)
- DESIGNOCRACY Palm Trees Wooden Ornament (99415O)
- NORTHLIGHT SEASONAL Northlight Seasonal 31753480 Shatterproof Mermaid Blue 4-Finish Christmas Ball Ornaments (31753480)
- DECORIS Assorted Iron Van with Gifts and Tree Indoor Christmas Decor (380252)
- Adlmired By Nature Holiday Decor