Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXW4925-NATURAL 36 in. Christmas Pine Teardrop Swag with Natural Pine Cone 72 Tips
Mfr # GXW4925-NATURAL
Zoro # G403713221
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # GXW4925-NATURAL
- Zoro # G403713221
- UPC # 8736180015153
- Country of Origin China
- Category Holiday Decor
Description
Luscious pine swag with adjustable tips. Decorated with natural pine cone. This piece will provide the perfect backdrop for your holiday decor. Dress it up anyways you want. Add your own decorations to create a merry and bright presence on a door, or hang as is on a wall to add a sophisticated accent to your holiday home. It will be the most versatile piece for this holiday season. Size: 21"L x 8"D x 30"H.
Features- Christmas pine teardrop swag with natural pine cone
- 72 Tips
- Color: Natural
- Material: Foam
- Holiday: Christmas
- Size: 36 in.
- Dimension: 30 x 8 x 21 in.
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- LEMAX CHRISTMAS GROVE SKATE RNK (14870)
- SANTA Snow Blower White 16 OZ Spray Decorative Snow (499-0523S)
- IMPACT INNOVATIONS Harvest Gel Clings Fall Decor (IG128262)
- KITCHENGOODS RedWhite Mug Indoor Christmas Decor 34 in (607947)
- Adlmired By Nature Holiday Decor