Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXW4917-SNOW 36 in. Christmas Pine Teardrop Swag with Frosted Snow 77 Tips
Mfr # GXW4917-SNOW
Zoro # G503713336
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adlmired By Nature
- MFR # GXW4917-SNOW
- Zoro # G503713336
- UPC # 8736180015214
- Country of Origin China
- Category Holiday Decor
Description
Bring a little winter wonderland to the comfort of your home. Luscious and dense, this pine teardrop swag with is frosted with faux snow for a dreamy winter feel. Decorate it anyway you want, the adjustable tips will give you all the design freedom you need. Perfect for hanging on door/wall, or lay them flat on the table as center piece. Size: 20"L x 9"D x 32"H.
Features- Christmas pine teardrop swag with frosted snow
- 77 Tips
- Color: Green, White
- Material: Foam
- Holiday: Christmas
- Size: 36 in.
- Dimension: 32 x 9 x 20 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Chromebook, Charging Cart, (12)Unit (LLTP12-B)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 24 in. W x 72 in. L (527320)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- DESIGN TOSCANO Boxer Holiday Dog Ornament Sculpture (JH576303)
- CELEBRATIONS Green/White Frosted Tree Indoor Christmas Decor (B-2105F)
- PERFECTPRETEND Chandelier Skull-Bone 3 Life-Size Skulls on 3 Femurs (PE1413078)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- Adlmired By Nature Holiday Decor