Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXT5938-NATURAL 24 in. Artificial Christmas Pine Tabletop Tree 45 Tips with Plastic Cone
Mfr # GXT5938-NATURAL
Zoro # G403713313
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # GXT5938-NATURAL
- Zoro # G403713313
- UPC # 8736180017942
- Country of Origin China
- Category Holiday Decor
Description
24" Artificial christmas pine mini tree has 45 tips of PVC pine and no assembly require. It also includes a plastic cone to insert into the ground. Size: 14"L x 14"D x 28"H.
Features- Artificial christmas pine tabletop tree
- 45 Tips with plastic cone
- Color: Natural
- Material: Plastic
- Size: 24 in.
- Dimension: 28 x 14 x 14 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- ZORO SELECT Chair Mat, Rectangular, 46" x 60" (29PL64)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. Norway Pine - No Lights (CT-NP075-NL)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- MARKETPLACE Heartland Lighting Bar (209307)
- Adlmired By Nature Holiday Decor