Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GG7693-NATURAL Artificial Desktop Potted Mixed Succulents Plants with Rectangular Wood Planter; Green
Mfr # GG7693-NATURAL
Zoro # G903713295
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # GG7693-NATURAL
- Zoro # G903713295
- UPC # 8736180033553
- Country of Origin China
- Category Holiday Decor
Description
High quality natural greenery realistic looking potted succulent plants arrangement. Suitable to display on desktop, windowsill or counter top to brighten up your home or office. Pot size:11.75"L x 5"w x 2.75"H.
Features- Succulents collection
- Artificial desktop potted mixed succulents plants with rectangular wood planter, green
- Color: Green
- Material: Wood
- Shape: Rectangle
- Dimension: 2.75 x 5 x 11.75 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- FLASH FURNITURE Advantage Lime Wash X-Back Chair (X-BACK-LW)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- L & L Gerson 44 in. Lighted Animated Witch Halloween Decor (2603500)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C499 Doggie Wreath Mix Dog Holiday Christmas Boxed Cards - Pack of 10 (C499)
- MARKETPLACE Heartland Lighting Bar (209307)
- DESIGN TOSCANO French Bulldog Holiday Dog Ornament Sculpture (JH576324)
- Adlmired By Nature Holiday Decor