Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GG7660-GREEN 18 in. Artificial Fern Wall Hanging Wreath; Green
Mfr # GG7660-GREEN
Zoro # G003713287
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # GG7660-GREEN
- Zoro # G003713287
- UPC # 8736180031993
- Country of Origin China
- Category Holiday Decor
Description
The artificial fern two tone wreath suitable for hanging on door wall decoration, it stays green fresh all year along. This wreath is prefect for front door, office home wall, or other arrangement decoration.
Features- Artificial fern wall hanging wreath
- Color: Green
- Material: Plastic
- Style: Modern
- Size: 18 in.
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- EQUITY BY LA CROSSE EQUITY LACROSSE 24014 Analog Windup Loud Bell Alarm Clock (24014)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- CELEBRATIONS PLATINUM 14 in. D X 9 ft. L LED Prelit Warm White Mixed Pine Christmas Garland (MPGARL-9WAC6WWA)
- PERFECTPRETEND Skeleton Arm Ceiling Fan with light (PE1413074)
- MORE THAN A CANDLE More Than A Candle VCY16M 16 oz Mason Jar Soy Candle; Very Cherry (VCY16M)
- STAR WARS Gemmy Prelit Airdorable The Child w/ Pumpkin Inflatable (227686)
- Adlmired By Nature Holiday Decor