Shop All Wall Art & Decor
Adlmired By Nature
Admired by Nature ABN5W005-NTRL Artificial 18 in. Frosted English Boxwood Wreath - Green
Mfr # ABN5W005-NTRL
Zoro # G903878093
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN5W005-NTRL
- Zoro # G903878093
- UPC # 810008040096
- Country of Origin China
- Category Wall Art & Decor
Description
Lush green artificial round frosted english boxwood wreath. Perfect for brightening up your front door decoration. The artificial frosted english boxwood wreath accent is perfect for both indoor and covered outdoor decoration, hallway, wall or wedding decor. It is also a great gift for family and friends during housewarming.
Specifications- Color: Green
- Style: Traditional
- Material: Plastic
- Dimension: 5 H x 18 L x 18 D in.
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- ALATERRE FURNITURE Berkshire Natural Live Edge 42in. Wood Coffee Table (AWBB1120)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- ADLMIRED BY NATURE Admired by Nature GPB0104-WHITE Artificial Lily; White (GPB0104-WHITE)
- ADLMIRED BY NATURE Admired By Nature GPB8359-BLUSH 9 Stems Artificial Rose & Hydrangea Mixed Bouquet; Blush (GPB8359-BLUSH)
- TRADEMARK FINE ART Mitchell 'Plan Of Washington Dc' Canvas Art, 18x24 (WAG03835-C1824GG)
- TRADEMARK FINE ART C.S. Tjandra 'In Love' Canvas Art, 16x32 (1X00086-C1632GG)
- TRADEMARK FINE ART Ricci 'Perseus Confronting Phineus with the Head of Medusa' Canvas Art, 14x19 (AA01563-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- TRADEMARK FINE ART Incado 'Eagle feather I' Canvas Art, 12x19 (IC01768-C1219GG)
- Adlmired By Nature Wall Art & Decor