Shop All Wall Art & Decor
Adlmired By Nature
Admired by Nature ABN5W004-NTRL Artificial 22 in. French Lavender Wreath - Purple
Mfr # ABN5W004-NTRL
Zoro # G203878106
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN5W004-NTRL
- Zoro # G203878106
- UPC # 810008040089
- Country of Origin China
- Category Wall Art & Decor
Description
Beautiful, elegant colorful spring & summer artificial french lavender wreath perfect for summer & spring decoration. Perfect for brightening up your front door decoration. The faux spring & summer french lavender wreath perfect for both indoor and covered outdoor decoration, hallway or wall. It is also a great gift for family and friends during housewarming.
Specifications- Color: Purple
- Style: Traditional
- Material: Plastic
- Dimension: 5 H x 22 L x 22 D in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- ADLMIRED BY NATURE Admired By Nature GPB8359-BLUSH 9 Stems Artificial Rose & Hydrangea Mixed Bouquet; Blush (GPB8359-BLUSH)
- ADLMIRED BY NATURE Admired by Nature GPB0104-WHITE Artificial Lily; White (GPB0104-WHITE)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- TRADEMARK FINE ART Cheryl Bartley 'Blue House Of Frankenstein' Canvas Art, 14x19 (ALI41139-C1419GG)
- TRADEMARK FINE ART Ryan Radke 'Farm Market - Menasha' Canvas Art, 16x24 (RAR0020-0C1624GG)
- TRADEMARK FINE ART Andreas Christensen 'Abstract Fall' Canvas Art, 14x19 (1X01423-C1419GG)
- TRADEMARK FINE ART John James Audubon 'American White Pelican' Canvas Art, 16x24 (BL01258-C1624GG)
- Adlmired By Nature Wall Art & Decor