Shop All Wall Art & Decor
Adlmired By Nature
Admired by Nature ABN5W003-NTRL 24 in. Artificial Olive All Season Wreath Home Decor; Green
Mfr # ABN5W003-NTRL
Zoro # G803878025
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN5W003-NTRL
- Zoro # G803878025
- UPC # 810008041017
- Country of Origin China
- Category Wall Art & Decor
Description
Lush green realistic look artificial round olive wreath with olive fruits gives greenery and natural looking. Perfect for brightening up your front door decoration. The artificial olive wreath with the olive accent is perfect for both indoor and covered outdoor decoration, hallway, wall or wedding decor It is also a great gift for family and friends during housewarming.
Specifications- Color: Green
- Material: Polyester
- Size: 24"
- Overall Dimension: 6" H x 24" L x 24" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Soft Seating Flexible Moon for Classrooms and Common Spaces - 18" Seat Height (Green) (ZB-FT-045C-18-GREEN-GG)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- ADLMIRED BY NATURE Admired by Nature GPB0104-WHITE Artificial Lily; White (GPB0104-WHITE)
- ADLMIRED BY NATURE Admired By Nature GPB8359-BLUSH 9 Stems Artificial Rose & Hydrangea Mixed Bouquet; Blush (GPB8359-BLUSH)
- LIGHTNING Desmund Mission Tiffany-Glass Window Panel 8 in. (CH3P430AM08-CGP)
- TRADEMARK FINE ART Barbara Mock ' Rose Panel' Canvas Art, 10x32 (ALI39059-C1032GG)
- SIGNMISSION One Way Circle Vinyl Laminated Decal (D-12-CIR-One Way)
- TRADEMARK FINE ART Ethan Harper 'Antique Dress Form I' Canvas Art, 35x47 (WAG11185-C3547GG)
- TRADEMARK FINE ART Janet Pidoux 'Ginger Cat On Doorstep' Canvas Art, 18x24 (ALI36628-C1824GG)
- Adlmired By Nature Wall Art & Decor