Shop All Fake Plants
Adlmired By Nature
Admired by Nature ABN5P024-NTRL Artificial Mixed Garden Foliage Plant with Striped Ceramic Pot - Green
Mfr # ABN5P024-NTRL
Zoro # G603975115
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN5P024-NTRL
- Zoro # G603975115
- UPC # 810008040065
- Country of Origin China
- Category Fake Plants
Description
Artificial realistic look mixed garden foliage plant with striped black ceramic pot, a piece of greenery accent to brighten up your space. Perfect for home office decoration, parties or other events. The faux potted mixed garden foliage plant makes a great gift for housewarming for family and friends. Perfect display for desktop, office, coffee table centerpieces, kitchen, coutertop, bedroom, living room.
Specifications- Color: Green
- Base Color: White
- Base Material: Ceramic
- Base Shape: Round
- Base Type: Pot
- Plant Height: Under 10 in.
- Dimension: 10 H x 8 L x 8 D in.
- Pot Size: 4 Diameter x 4 H in.
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- ULTRAHD Rolling Cabinet, UltraHD, 2-Door, Granite (UHD20227B)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60 in.H, Office, Bedroom, White Laminate, White Metal (I 3665)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- ADLMIRED BY NATURE Admired by Nature ABN1B009-KW-YW-MIX Spring Artificial Flowers & Mixed Bush Stems for Home; Wedding; Restaurant & Office Decoration Arrangement - Kiwi & Yellow Mix (ABN1B009-KW-YW_MIX)
- ADLMIRED BY NATURE Admired by Nature GPB293G-GOLD 12 Stems Artificial Veined Satin Rose Flower Bush; Gold (GPB293G-GOLD)
- ADLMIRED BY NATURE Admired By Nature ABN5P010-GRN 13 in. Faux Preserved Artificial Boxwood Ball Topiary Plant Tabletop in Pot (ABN5P010-GRN)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BG-CM 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower - Burgundy & Cream (ABN1B001-BG-CM)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL-YW 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue & Yellow (ABN1B001-BL-YW)
- ADLMIRED BY NATURE 42 Leaves Artificial Greenery Boston Fern Bush, Dark Green (GG4613-DK.GN)
- DARE2DECOR 6.5 ft. Areca Palm UV Resistant - Indoor-Outdoor (DA416533)
- Adlmired By Nature Fake Plants