Shop All Holiday Decor
Adlmired By Nature
Admired by Nature ABN5D008-RD 19.6 in. Standing Christmas Gnome; Red
Mfr # ABN5D008-RD
Zoro # G903713707
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN5D008-RD
- Zoro # G903713707
- UPC # 810008044322
- Country of Origin China
- Category Holiday Decor
Description
The gnome is perfect home decoration. Decorate your home, put them in your room and decorate your room, like desk, table, sofa, bookcase, shelf, dining table, bedside, it also be used to dress up the Christmas tree. Let your home(room) have one more scenic spot.
Specifications- Color: Red
- Size: 19.6"
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- FOREVER LEAF Auburn Faux Snake Plant w/Ceramic Pot (FL05109AUB)
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- PAPER IMAGES Assorted Peel N Stick Holiday Gift Tags (CTGR50CS-7)
- BUFFALO Snow Fluff Christmas Decoration Polyester (B00316-CS)
- TRADEMARK FINE ART Cora Niele 'Hellebore Christmas Rose' Canvas Art, 18x24 (ALI1755-C1824GG)
- DESIGN TOSCANO Santa's Christmas Elves Shelf Sitter Statues, PK 2 (LY97102)
- Adlmired By Nature Holiday Decor