Shop All Fake Plants
Adlmired By Nature
Admired by Nature ABN3L001-CRM-2 29 in. Realistic Faux Loquat Fruit Spray Fall Decor; Cream - Set of 2
Mfr # ABN3L001-CRM-2
Zoro # G003962470
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN3L001-CRM-2
- Zoro # G003962470
- UPC # 810008041963
- Country of Origin China
- Category Fake Plants
Description
Realistic artificial Loquat spray with and leaves. This piece of Loquat plant with fruit are prefectly well with other floral faux arrangement or by it own as centerpiece. Suitable for Autumn decoration at home or office. Items come compressed, primping and fluffing required to match on the image shown. The actual color and finish may vary slightly from screen display.
Features- Realistic faux loquat fruit spray fall decor
- Set of 2
- Color: Cream
- Size: 29 in.
- Expande Dimension: 29" H x 15" W x 3" D
- Compressed Dimension: 28" H x 4" W x 4" D
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- FLASH FURNITURE Orange Plastic Stack Chair (5-RUT-2-OR-GG)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- ADLMIRED BY NATURE Admired by Nature GPB293G-GOLD 12 Stems Artificial Veined Satin Rose Flower Bush; Gold (GPB293G-GOLD)
- ADLMIRED BY NATURE Admired By Nature GPB8360-YELLOW 7 Stems Beautiful Stylish Faux English Rose Rose Bud Bouquet#44; Yellow (GPB8360-YELLOW)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-RD-WT-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Red; White & Blue (ABN1B001-RD-WT-BL)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue (ABN1B001-BL)
- ADLMIRED BY NATURE 42 Leaves Artificial Greenery Boston Fern Bush, Dark Green (GG4613-DK.GN)
- NEARLY NATURAL Maiden Hair Artificial Plant in Decorative Planter (4251)
- Adlmired By Nature Fake Plants