Shop All Fake Plants
Adlmired By Nature
Admired by Nature ABN3B001-GRN-2 28 in. Realistic Faux Wheat Grass for Fall Decor; Green -Set of 2
Mfr # ABN3B001-GRN-2
Zoro # G303962378
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN3B001-GRN-2
- Zoro # G303962378
- UPC # 810008042038
- Country of Origin China
- Category Fake Plants
Description
Artificial wheat grass bushes. This piece of wheat grass plant is realistic looks and shape, suitable with other floral faux arrangement or by it own as centerpiece. This wheat grass decorate in harvest season, Autumn or rustic country style fall weddings, Thanksgiving, Halloween or special events. Items come compressed, primping and fluffing required to match on the image shown. The actual color and finish may vary slightly from screen display.
Features- Realistic faux wheat grass for fall decor
- Set of 2
- Color: Green
- Size: 28 in.
- Expande Dimension: 28" H x 9" W x 3" D
- Compressed Dimension: 28" H x 4" W x 4" D
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- CHILDCRAFT Mobile Storage Unit with Locking Casters, 3 Compartment, 47-3/4 x 14-1/4 x 24 Inches (1558435)
- VINTIQUEWISE Natural Creative Home Decor Hanging Paper Rope Wall Circle Sun Flower Shape Mirror (QI004518)
- 123 CREATIONS 123 Creations C202B Laura-Blue hand painted tassel (C202B)
- ADLMIRED BY NATURE Admired By Nature GPB8359-CM - GN 9 Stems Artificial Rose & Hydrangea Mixed Bouquet; Cream & Green (GPB8359-CM/GN)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL-YW 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue & Yellow (ABN1B001-BL-YW)
- ADLMIRED BY NATURE 42 Leaves Artificial Greenery Boston Fern Bush, Dark Green (GG4613-DK.GN)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- ADLMIRED BY NATURE Admired By Nature ABN5P010-GRN 13 in. Faux Preserved Artificial Boxwood Ball Topiary Plant Tabletop in Pot (ABN5P010-GRN)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BG-CM 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower - Burgundy & Cream (ABN1B001-BG-CM)
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- Adlmired By Nature Fake Plants