Shop All Fake Plants
Adlmired By Nature
Admired by Nature ABN3B001-GLD-2 28 in. Realistic Faux Wheat Grass for Fall Decor; Gold - Set of 2
Mfr # ABN3B001-GLD-2
Zoro # G903962457
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN3B001-GLD-2
- Zoro # G903962457
- UPC # 810008042021
- Country of Origin China
- Category Fake Plants
Description
Artificial wheat grass bushes. This piece of wheat grass plant is realistic looks and shape, suitable with other floral faux arrangement or by it own as centerpiece. This wheat grass decorate in harvest season, Autumn or rustic country style fall weddings, Thanks giving, Halloween or special events. Items come compressed, primping and fluffing required to match on the image shown. The actual color and finish may vary slightly from screen display.
Features- Realistic faux wheat grass for fall decor
- Set of 2
- Color: Gold
- Size: 28 in.
- Expande Dimension: 28" H x 9" W x 3" D
- Compressed Dimension: 28" H x 4" W x 4" D
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- REGISTRY Alarm Clock, , Black (T-1949)
- FLASH FURNITURE Green Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GN-GG)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BG-CM 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower - Burgundy & Cream (ABN1B001-BG-CM)
- ADLMIRED BY NATURE Admired By Nature GPB8360-YELLOW 7 Stems Beautiful Stylish Faux English Rose Rose Bud Bouquet#44; Yellow (GPB8360-YELLOW)
- ADLMIRED BY NATURE Admired By Nature ABN5P010-GRN 13 in. Faux Preserved Artificial Boxwood Ball Topiary Plant Tabletop in Pot (ABN5P010-GRN)
- ADLMIRED BY NATURE Admired by Nature GPB293G-GOLD 12 Stems Artificial Veined Satin Rose Flower Bush; Gold (GPB293G-GOLD)
- ADLMIRED BY NATURE Admired by Nature ABN1B009-KW-YW-MIX Spring Artificial Flowers & Mixed Bush Stems for Home; Wedding; Restaurant & Office Decoration Arrangement - Kiwi & Yellow Mix (ABN1B009-KW-YW_MIX)
- NEARLY NATURAL 6 ft. Olive Tree in Stone Planter (5852)
- Adlmired By Nature Fake Plants