Admired by Nature ABN1B002-YW-HOT_PK 3 x 1.5 in. 18 Stems Artificial Full Blooming Rose with Greenery Flower Bush - Yellow & Hot Pink
Mfr # ABN1B002-YW-HOT_PK
Zoro # G503954401
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN1B002-YW-HOT_PK
- Zoro # G503954401
- UPC # 810008041284
- Country of Origin China
- Category Wall Art & Decor
Description
The 18 stems full bloom artificial rose flower bush with 18 flower heads size is 3L x 1.5H inches and the lush backdrop of foliage. This faux rose bush fully expanded size is 19H x 12.5W x 7.5D inches. Ideal for home office decoration, bedroom, kitchen and living room. Suitable for spring summer decorations, floral arrangements, wedding, table centerpiece, or display as is it with your favorite vase, Mother's Day, Valentine's day, memorial days, cemetery floral, and any special events or as gift for family and friends. Item comes compressed, primping and fluffing required to match on the image shown.
Specifications- Color: Yellow & Hot Pink
- Number of Stems: 18
- Size: 1.5" H x 3" L
- Dimension: 19" H x 12.5" W x 7.5" D
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- SECO Seco 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (Sn1824-Sv)
- ADLMIRED BY NATURE Admired By Nature GPB8359-BLUSH 9 Stems Artificial Rose & Hydrangea Mixed Bouquet; Blush (GPB8359-BLUSH)
- ADLMIRED BY NATURE Admired by Nature GPB0104-WHITE Artificial Lily; White (GPB0104-WHITE)
- TRADEMARK FINE ART William Stanley Haseltine 'Pulpit Rock, Nahant, 1865' Canvas Art, 24x47 (BL02284-C2447GG)
- ELK STUDIO Blossom Abstract Framed Wall Art (S0056-10623)
- BIGGIES SCENES Window Well Scenes-Asteroid, 120 in wide x 60 in high (BG-WW-ARD-120)
- SIGNMISSION Poop Happens Just Not Circle Corrugated Plastic Sign (C-36-CIR-Poop Happens)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 35x35 (WAP10790-C3535GG)
- Adlmired By Nature Wall Art & Decor