Admired by Nature ABN1B002-KW-LAV 3 x 1.5 in. 18 Stems Artificial Full Blooming Rose with Greenery Flower Bush - Cream; Kiwi & Lavender
Mfr # ABN1B002-KW-LAV
Zoro # G603954196
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN1B002-KW-LAV
- Zoro # G603954196
- UPC # 810008041215
- Country of Origin China
- Category Wall Art & Decor
Description
The 18 stems full bloom artificial rose flower bush with 18 flower heads size is 3L x 1.5H inches and the lush backdrop of foliage. This faux rose bush fully expanded size is 19H x 12.5W x 7.5D inches. Ideal for home office decoration, bedroom, kitchen and living room. Suitable for spring summer decorations, floral arrangements, wedding, table centerpiece, or display as is it with your favorite vase, Mother's Day, Valentine's day, memorial days, cemetery floral, and any special events or as gift for family and friends. Item comes compressed, primping and fluffing required to match on the image shown.
Specifications- Color: Cream, Kiwi & Lavender
- Number of Stems: 18
- Size: 1.5" H x 3" L
- Dimension: 19" H x 12.5" W x 7.5" D
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- ADLMIRED BY NATURE Admired By Nature GPB8359-BLUSH 9 Stems Artificial Rose & Hydrangea Mixed Bouquet; Blush (GPB8359-BLUSH)
- ADLMIRED BY NATURE Admired by Nature GPB0104-WHITE Artificial Lily; White (GPB0104-WHITE)
- H2H Silver Metal Wire Dress Form Table Decor (H22546536)
- TRADEMARK FINE ART Dianne Miller 'Watercolor Garden Landscape Ii' Canvas Art, 14x19 (WAG05969-C1419GG)
- BIGGIES SCENES Window Well Scenes-Valley, 120 in wide x 60 in high (BG-WW-VLY-120)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cheetah' Canvas Art, 12x19 (ALI19053-C1219GG)
- TRADEMARK FINE ART Dean Russo 'Castro' Canvas Art, 14x19 (ALI18438-C1419GG)
- Adlmired By Nature Wall Art & Decor