Admired by Nature ABN1B002-CRM 3 x 1.5 in. 18 Stems Artificial Full Blooming Rose with Greenery Flower Bush - Beauty; Peach & Cream
Mfr # ABN1B002-CRM
Zoro # G203974907
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adlmired By Nature
- MFR # ABN1B002-CRM
- Zoro # G203974907
- UPC # 810008041208
- Country of Origin China
- Category Fake Plants
Description
The 18 stems full bloom artificial rose flower bush with 18 flower heads size is 3L x 1.5H inches and the lush backdrop of foliage. This faux rose bush fully expanded size is 19H x 12.5W x 7.5D inches. Ideal for home office decoration, bedroom, kitchen and living room. Suitable for spring summer decorations, floral arrangements, wedding, table centerpiece, or display as is it with your favorite vase, Mother's Day, Valentine's day, memorial days, cemetery floral, and any special events or as gift for family and friends. Item comes compressed, primping and fluffing required to match on the image shown.
Specifications- Color: Beauty, Peach & Cream
- Number of Stems: 18
- Size: 1.5" H x 3" L
- Dimension: 19" H x 12.5" W x 7.5" D
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- BAXTON STUDIO Reed Mid-Century 2-Drawer Multicolor Wood Computer Desk (159-9860)
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- ADLMIRED BY NATURE 42 Leaves Artificial Greenery Boston Fern Bush, Dark Green (GG4613-DK.GN)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL-YW 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue & Yellow (ABN1B001-BL-YW)
- ADLMIRED BY NATURE Admired by Nature ABN1B009-KW-YW-MIX Spring Artificial Flowers & Mixed Bush Stems for Home; Wedding; Restaurant & Office Decoration Arrangement - Kiwi & Yellow Mix (ABN1B009-KW-YW_MIX)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue (ABN1B001-BL)
- ADLMIRED BY NATURE Admired by Nature GPB293G-GOLD 12 Stems Artificial Veined Satin Rose Flower Bush; Gold (GPB293G-GOLD)
- NEARLY NATURAL 5 Multi Bambusa Bamboo Silk Tree- Green (5179)
- Adlmired By Nature Fake Plants