ADJ FLAT-PAR-TW12 TW12 Dynamic White 60W LED Flat Par Fixture
Mfr # FLAT-PAR-TW12
Zoro # G704044871
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adj
- MFR # FLAT-PAR-TW12
- Zoro # G704044871
- UPC # 819730013026
- Country of Origin China
- Category LED Commercial Lights
Description
The Flat Par TW12 is a dynamic white, 60W LED flat Par fixture which features twelve 5-watt "Tri-white" 3-IN-1 LEDs (warm white, cool white, amber on one LED chip). The dynamic white LEDs give lighting designers the ability to control a variety of white color temperatures from a single Par fixture; from a warm yellow-amber tungsten hue to a super blue-white discharge look. This allows for greater white lighting control and appeal towards performers skin tones.
The TRI LEDs also eliminating color shadows for smooth, seamless color mixing and giving user endless possibilities for stages, productions and lightshows. The dynamic white With a 40-degree beam angle, the color washes provided by the Flat Par TW12 are far-reaching, while 0-100% electronic dimming and easily activated LED pulse and strobe effects offers the ability to dim the unit evenly. The Flat Par TW12 may be controlled by the 4-button LED display on the rear of the fixture, or by DMX protocol. The scissor yoke and rubber feet allow for this Par to be placed on the ground for additional lighting applications, such as uplighting. A gel frame is included so that diffusion filters may be place in the light path for wider light washing options.
Features- 12x 5-Watt TRI LED 3-IN-1 CW/WW/A (Cool White/Warm White/Amber - 50,000 hrs.)
- 60W Dynamic White LED Flat Par
- TW12 Dynamic White 60W LED Flat Par Fixture
- 7 DMX Modes: 1, 2, 3, 4, 5, 6 & 7 channels
- Electronic Dimming: 0 - 100%
- Beam Angle: 40-degree
- Power Draw: 61W total (All LED's @ Full On)
- Color Temperature: >6500°K (Cool White); >2700°K (Warm White)
- Cri Values: 70-80 (Cool White & Warm White)
- Multi-Voltage Operation: AC 100-240V, 50/60Hz (IEC power In/Out)
- Dimensions (Lxwxh): 13" x 11" x 4.25"/ 328 x 280 x 105mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Halogen Bulb, 140 lm, 10.0W (JC10-1PK)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L850-CD1-U)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23790-6PK)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/8SC)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- ELCO LIGHTING Unique™ 4 Round Baffle for Koto™ Module " (ELK4713W)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- Adj LED Commercial Lights