ADJ. A BRUSH PROD350 10 In. Scrub Brush
Mfr # A6D-PROD350
Zoro # G603694733
Key Features
- Brush Type Scrub Brush
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adj. A Brush
- MFR # A6D-PROD350
- Zoro # G603694733
- Country of Origin China
- Category Brushes
Details
Brush Type | Scrub Brush |
Description
This brushes are made out of a lightweight polypropylene block, offering exceptional strength and durability. The block has a wraparound vinyl bumper for protecting surfaces. Our brushes are unlimited in practical uses around RV's, boats, homes, automobiles, SUV's, etc. Our superior bristles are selected for their durability, water holding properties and gentleness. Our handles are made of premium grade drawn aluminum tubing, stronger than extruded. The tubing is also anodized, offering the best protection against corrosion. The handles are lightweight and durable with vinyl non-slip hand grips. We offer telescopic flow-through handles, telescopic handles, fountain handles and standard handles. Our telescopic flow-through handles are of patented design. The handle attaches to standard garden hoses and has a built-in water control system. At full pressure, clear rinse water shoots from the brush's center without flushing soapy solution from the bristles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Glad ForceFlex Plus 30 gal Trash Bags Drawstring 25 pk (70359)
- RUBBERMAID 30GAL GRN Trash Can (FG297900EGRN)
- GOODWAY TECHNOLOGIES Alcohol-based, no rinse, EPA registered evaporative sanitizer and disinfectant, 1L bottles, PK 12 (SANI-D2-12)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 6 in Cup Dia, 21 in Wood Handle (1RLV8)
- ADJ. A BRUSH Adj. A Brush A6D-PROD606 4 ft. Handle with 8 in. Medium Brush (A6D-PROD606)
- FULL CIRCLE HOME VEGETABLE RING BRUSH (FC09106)
- GORDON BRUSH Milwaukee Dustless Brush 231300 30 In. Average-Duty Polypropylene Brush; Case Of 6 (231300)
- PROSOURCE Fitting Brush 3/4 Copr Tubing (PMB-509)
- OATEY 0.5 in. Tube Cleaning Brush (4884649)
- SPARTA Multi-Purpose Brush 16" L, 4" D, Red (40005C05)
- MEECO MANUFACTURING Meeco Manufacturing 30071 Chimney Brush Rod 72 in. Fiberglass (30071)
- Adj. A Brush Brushes