Large 3 Door Locker, Misty Green
Mfr # ADI629-203-MGRN
Zoro # G310083707
Key Features
- Overall Width 12 in
- Overall Depth 12 in
- Overall Height 72 in
- Locker Material Steel
- Color Misty Green
Product Information
- Brand Adiroffice
- MFR # ADI629-203-MGRN
- Zoro # G310083707
- UPC # 840309407656
- Country of Origin Viet Nam
- Category Bulk Storage Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 72 in |
Details
Locker Material | Steel |
Color | Misty Green |
Description
Our Large 3 Door Locker is a durable storage option for schools, breakrooms, and changing rooms. Made of high-quality steel, it is available in seven colors to fit any office or school environment. With plenty of space for textbooks, clothes, and personal items, this locker keeps everything organized and secure. Each door can be locked individually with keys or locks provided, ensuring maximum security. The locker has a minimalist design and includes hooks for coats and bags, making organization easy. Vented doors promote air circulation to keep items fresh and dry. The locker also has metal nameplates for personalization or assigning lockers. Assembly is simple with clear instructions. Our Large 3 Door Locker caters to the needs of individuals who value quality, functionality, and style. Choose them for a premium storage solution that is both practical and fashionable.
- •Lockers have been constructed using steel framing and sides, with rubber feet on the bottom for durability
- •The dimensions of the locker are 72 inch height x 12 inch depth x 12 inch width, giving you good space to fit most things
- •The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys.
- •The locker is designed with vented doors to help prevent odor and reduce bacteria
- •The locker features a versatile and attractive design, and comes with built-in shelves and 2 internal hooks included for hats and jackets
- •The locker is shipped as a kit with easy-to-follow assembly instructions
- •Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- •AdirOffice four compartment lockers include a convenient name tag slot for personalization
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Dunnage Rack, 750 lb., HDPE, 36 W x 24 D (DT3624)
- KENNEDY Hammer/Wrench Tool Holder, 1-3/8" W (99831)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-202-PUR-4PK)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- ADIROFFICE 48'' Locker for Kids, Black (ADI629-01-BLK)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors, 4PK (ADI629-203-B-W-PKG-4)
- ADIROFFICE 72in x 12in x 12in 6-Compartment Steel Tier Key Lock Storage Locker in Black, 4PK (ADI629-206-BLK-4PK)
- ADIROFFICE 72in x 12in x 12in Triple-Compartment Steel Tier Key Lock Storage Locker in Black, 2PK (ADI629-203-BLK-2PK)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- Adiroffice Bulk Storage Lockers