Shop All Suggestion Boxes
Adiroffice
Blue Steel Wall Mounted Drop Box with Suggestion Cards ADI631-04-BLU-PKG
Mfr # 105AO63104LP
Zoro # G711131595
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adiroffice
- MFR # 105AO63104LP
- Zoro # G711131595
- Country of Origin United States
- Category Suggestion Boxes
Description
Add security to your office with the ADIRoffice 11 3/16'' x 4 11/16'' x 16 3/16'' blue steel wall mounted drop box with suggestion cards. Made with 16 gauge galvanized steel for optimum strength this drop box is built to last. The scratch-resistant finish helps to maintain a clean professional appearance. Use it to collect payments forms or suggestion cards mounting it inside or outside of your office to collect valuable customer feedback. Plus the included 25 suggestion cards are the perfect way to encourage your patrons to leave suggestions!**This drop box features a bin door design that prevents would-be thieves from fishing for bills or checks and an anti-pry latch mechanism prevents them from opening it without the correct key. This drop box features a lock with three laser cut keys so you're able to give managers a spare or keep backup keys in case of an emergency. Mounting hardware is included for easy installation on a wall or door. This drop box is the perfect addition to your retail store customer service counter auto dealership office or rental facility.**Overall Dimensions:*Width: 11 3/16''*Depth: 4 11/16''*Height: 16 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge 1", Black/Yellow (TZE651)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS 75M)
- UNIVERSAL Note, Self Stick4"x6", Lnd, Yellow, PK12 (UNV35673)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Black, PK2 (ADI631-01-BLK-2pk)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Blue, PK2 (ADI631-01-BLU-2pk)
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-MA)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Red, PK2 (ADI631-01-RED-2pk)
- ADIROFFICE Wall Mountable Medium Size Steel Multi-Purpose Suggestion Drop Box, PK2 (ADI631-02-BLU-2pk)
- VERTIFLEX Vertiflex 50085 Steel Suggestion Box w/Locking Top- 7W X 6D X 8-1/2H- Black (50085)
- AK LTD Suggestion Box, 11-1/2 In x 10-3/4 In (9GVE8)
- Adiroffice Suggestion Boxes