48in Locker for Kids, Black, 2PK
Mfr # ADI629-01-BLK-PKG-2
Zoro # G310083738
Key Features
- Overall Width 15 in
- Overall Depth 15 in
- Overall Height 48 in
- Locker Material Steel
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adiroffice
- MFR # ADI629-01-BLK-PKG-2
- Zoro # G310083738
- UPC # 840309408394
- Country of Origin Viet Nam
- Category Bulk Storage Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Overall Height | 48 in |
Details
Locker Material | Steel |
Color | Black |
Description
Our 48 inch Locker for Kids is made from durable steel and comes in seven bright colors, making it perfect for classrooms or playrooms. It has plenty of storage space for clothes, shoes, books, and other personal items. Each locker door can be locked individually for added security and convenience. The minimalist design fits well in any space and includes hooks for coats and bags. The vented doors ensure proper air circulation and the metal name plates can be personalized. Assembly is easy with our instructions. Our lockers are designed for children, teachers, and parents who value quality, functionality, and style. Choose our 48 inch Locker for Kids for a premium storage solution that is practical and fashionable.
- •1-Tier locker has been constructed using steel framing and sides, with rubber feet on the bottom for durability
- •The dimensions of the locker are 48 inch height x 15 inch depth x 15 inch width, giving you good space to fit most things
- •The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys
- •The locker is designed with vented doors to help prevent odor and reduce bacteria
- •Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- •The locker is shipped as a kit with easy-to-follow assembly instructions
- •Locker features a versatile and attractive design and comes with built-in shelves and additional hooks
- •Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
- •AdirOffice black lockers include a convenient name tag slot for personalization
- •Interior locker dimensions 45.6”H x 15” W x 15” D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPPING BASKET Rolling Hand Basket, PP, Red, 18 1/2 in (114555ROJ0)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4503)
- 80/20 L-Handle, For 40 Series (40-6800)
- ADIROFFICE 72in x 12in x 12in 6-Compartment Steel Tier Key Lock Storage Locker in Black, 4PK (ADI629-206-BLK-4PK)
- ADIROFFICE 48'' Locker for Kids, Misty Green (ADI629-01-MGRN)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-202-PUR-4PK)
- ADIROFFICE 24in Locker for Kids, Misty Green, 4PK (ADI629-02-MGRN-PKG-4)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- ADIROFFICE 48'' Locker for Kids, Black Body With White Doors (ADI629-01-B-W)
- ADIROFFICE Large 4 Door Locker, Black Body With White Doors (ADI629-204-B-W)
- Adiroffice Bulk Storage Lockers