Shop All Arts & Crafts
Adiroffice
30" x 42" Self Healing Reversible Cutting Mat, Green/Black
Mfr # ADICM3042
Zoro # G301778070
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adiroffice
- MFR # ADICM3042
- Zoro # G301778070
- UPC # 815236010286
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Description
The AdirOffice cutting mats are made from 3-ply high-tech polymer material. Constructed with a self-healing surface the mats are extremely durable and hold up under repeated use with art and mat knives or rotary cutters. The cutting mats are 3 mm thick and made of 3 plies. The outer plies are 0.75 mm T and give the mat self-healing properties. The inner core is 1.5 mm T and prevents mat cut-through and extends blade life. Our pro-quality, self-healing mats have a medium tooth texture, non-glare surface, and are graduated on all 4 sides. Mats are hashed to every 1/8 in. and graduated to every in. with every inch marked with a heavier line. Grid pattern includes guide lines for 15°, 30°, 45°, 60°, 75° angles on 1 side and 10°, 20°, 30°, 40°, 50°, 60°, 70°, 80° on the other side and in. grid lines. Our cutting mats also have lines for cutting diagonals. Our mats come also graduated in Centimeters and Millimeters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 10 x 13, Brown, PK250 (UNV44165)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- ROLODEX Jumbo Pencil Holder, Black (62557)
- ADIROFFICE 18"x 24"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1824-2pk)
- ADIROFFICE 18"x 36"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1836-2pk)
- CRAYOLA Colors of the World Crayons, 24 Colors Per Set, 288PK (520108)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1/8 in. D X 36 in. L 25 pk White, 25PK (02518-R0036C1)
- ELMERS GuillotineTrimmer, Wood Base, 12 Sheet, 15" (26615)
- DOT SHOT Glue Dots®, Super High Tack, Low Profile, 1/2", Clr, 1500 Dots/Roll (GD104R)
- HELIX 360° Angle and Circle Maker (36002)
- Adiroffice