Paper Roll Dispenser Fits Up To 5 Rolls
Mfr # ADIKI300-01
Zoro # G610083711
Key Features
- Color Black
- Material Steel
- Length 46.1 in
- Depth 31.5 in
- Width 31.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adir Kids
- MFR # ADIKI300-01
- Zoro # G610083711
- UPC # 840309407373
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 46.1 in |
Depth | 31.5 in |
Width | 31.5 in |
Details
Color | Black |
Material | Steel |
Description
Our 5 Roll, Paper Roll Dispenser solves the problem of limited space when it comes to storing paper. It is a vertical dispenser that can hold five 36-inch paper rolls, providing a variety of colors without the need for a table. This dispenser is designed to minimize the need for frequent replenishment and can last for weeks or even months depending on usage. It is also easy to move around with its locking caster wheels, making it convenient for caregivers and teachers. The dispenser can be rolled and stored away when not in use, and its vertical design allows for easy monitoring of paper inventory. The installation process is simple and the blades for cutting paper are safe and do not pose a risk of injury. This dispenser is versatile and can be used for gift wrapping and other paper-related activities. It provides children with a canvas for creativity and helps develop their fine motor skills.
- •Maneuverable: A sturdy, durably designed base with high-quality caster wheels allows for a smooth transition from space to space.
- •Safe: Our blades for cutting paper are not serrated, and the V-shaped blades directly interact with the paper roll.
- •Easy-Gliding: Equipped with 5, 2-inch locking caster wheels that allow effortless movement and locking stability when needed.
- •Capacity: It can hold five 36-inch paper rolls (1,000 sq. feet).
- •Accommodating: The compact, space-saving design fits easily into classrooms, storage rooms, and other tight spaces.
- •Conforming: It’s spring-loaded arms snuggly fit the blade against the roll and adjusts as the paper quantity lessens.
- •Replenishment: When it’s time to restock, take the paper roll rod out, remove the old paper roll, and insert a fresh roll, it’s that simple.
- •Multipurpose: You can utilize our dispenser for crafting paper, gift wrapping, and butcher paper.
- •Material: Steel
- •Please Note: Paper rolls are not included with purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Black (29149)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- NOBLES/TENNANT CHARGER - OFF-BOARD CHARGER, 24V 20A, 50A RED PLUG (1029256)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 3 x 19 Rows (25154)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- PFISTER Pfister Contempra Paper Holder Polished Chrome (BPH-NC1C)
- Adir Kids Toilet Paper Dispensers & Holders