Shop All Data & Ethernet Cables
Adipro
24/4 C5E CMR/FT4 YELLOW 1M BOX UL/ETL 100% COPPER
Mfr # 0E-CAT5RYW
Zoro # G210636959
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards No
- Color Yellow
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adipro
- MFR # 0E-CAT5RYW
- Zoro # G210636959
- UPC # 840049302198
- Country of Origin Korea, Republic of
- Category Data & Ethernet Cables
Details
Standards | No |
Color | Yellow |
Material | Copper |
Description
ANSI/TIA 568 C.2 STANDARDS/ETL tested to 350 MHz
- •24 AWG Solid Bare Annealed Copper
- •HDPE (High Density Polyethylene)
- •300V Operating Voltage
- •1000' Pull Box, 100% Copper
- •24 AWG/4 Pair UTP Tested
- •Meets all ANSI/TIA 568 C.2 standards
- •UL/cUL ETL
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Belt Clip, Radio (HLN9714A)
- ILC Replacement for Toshiba Pa3821u-1brs Battery (PA3821U-1BRS BATTERY TOSHIBA)
- MIGHTY MAX BATTERY 12V 12Ah Compatible Battery for APC SUVS650 BP1000 RBC6 UPS - 2 Pack (ML12-12F2MP23189)
- MOTOROLA Antenna, 4-1/2 L, Rubber/Plastic (PMAD4094A)
- ADIPRO CAT 6+ UTP CMR 1000' BLUE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RBLP)
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- ADIPRO 24/4 C5E CMR/FT4 WHT 1M BOX UL/ETL 100% COPPER (0E-CAT5RWH)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- Adipro Data & Ethernet Cables