Shop All Data & Ethernet Cables
Adipro
24/4 C5E CMR/FT4 BLACK 1M BOX UL/ETL 100% COPPER
Mfr # 0E-CAT5RBK
Zoro # G710636947
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards No
- Color Black
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adipro
- MFR # 0E-CAT5RBK
- Zoro # G710636947
- UPC # 840049300644
- Country of Origin Korea, Republic of
- Category Data & Ethernet Cables
Details
Standards | No |
Color | Black |
Material | Copper |
Description
ANSI/TIA 568 C.2 STANDARDS/ETL tested to 350 MHz
- •24 AWG Solid Bare Annealed Copper
- •HDPE (High Density Polyethylene)
- •300V Operating Voltage
- •1000' Pull Box, 100% Copper
- •24 AWG/4 Pair UTP Tested
- •Meets all ANSI/TIA 568 C.2 standards
- •UL/cUL ETL
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Mono Potentiometer 10k (10KLVC-DSW)
- MILWAUKEE TOOL Charger (ML48-59-1201)
- MIGHTY MAX BATTERY 12V 35AH Battery For Invacare Pronto 31 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105109)
- LOGITECH C920E Hd 1080P Webcam (960-001384)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- ADIPRO CAT 6+ UTP CMR 1000' BLUE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RBLP)
- ADIPRO 24/4 C5E CMR/FT4 WHT 1M BOX UL/ETL 100% COPPER (0E-CAT5RWH)
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 15ft- White (100360WT)
- MOXA 10 Cm M12-To-Rj45 Cat-5E Utp Ethernet Cable W/ Ip67-Rated Female (CBL-M12DFF4PRJ45-BK-10-IP67)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- Adipro Data & Ethernet Cables