Shop All Data & Ethernet Cables
Adipro
23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER
Mfr # 0E-CAT6RWH
Zoro # G510636963
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards No
- Color White
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adipro
- MFR # 0E-CAT6RWH
- Zoro # G510636963
- UPC # 840049300651
- Country of Origin Korea, Republic of
- Category Data & Ethernet Cables
Details
Standards | No |
Color | White |
Material | Copper |
Description
ANSI/TIA 568 C.2 STANDARDS/ETL tested to 400 MHz
- •1000' Reel Box, 100% Copper
- •23 AWG/4 Pair UTP Tested
- •HDPE (High Density Polyethylene)
- •UL/cUL ETL Certifications
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Usb Micro-Usb A Brdd Blk 6Ft (PM1006MCBB)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- EMS MIND READER. Mind Reader Metal Monitor Stand Riser with 2 Removable Organizer Drawers, Black (2TDMESHY-BLK)
- ILC Replacement for IEC Sr54 (SR54 IEC)
- ADIPRO CAT 6+ UTP CMR 1000' BLUE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RBLP)
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- ADIPRO 24/4 C5E CMR/FT4 WHT 1M BOX UL/ETL 100% COPPER (0E-CAT5RWH)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- White (100900WT)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Yellow (101000YW)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- Adipro Data & Ethernet Cables