Shop All Coaxial Cables
Adipro
20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM
Mfr # RN-7000508
Zoro # G710635384
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adipro
- MFR # RN-7000508
- Zoro # G710635384
- UPC # 840049304178
- Country of Origin China
- Category Coaxial Cables
Details
Color | Black |
Jacket Material | PVC |
Description
20AWG solid bare copper produces a strong signal and better conductivity
- •Heavy braided copper-clad aluminum shielding
- •UL listed to meet CL3 guidelines
- •Hassle and tangle free packaging
- •Flame-retardant
- •PVC jacket
- •500 ft reel box
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Circuitbreaker, 25.0a, Resetable (383724)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- ZORO SELECT Switch, Brown, 2-Pole Switch, 1 to 2 HP (4902B)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- Adipro Coaxial Cables