Shop All Coaxial Cables
Adipro
18 AWG COPPER-CLAD STEEL RG6, QUAD-SHIELD, NON-PLENUM
Mfr # RN-7001501
Zoro # G910635375
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 500'
- Color White
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adipro
- MFR # RN-7001501
- Zoro # G910635375
- UPC # 840049304239
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 500' |
Details
Color | White |
Jacket Material | PVC |
Description
18 AWG copper-clad steel conductor
- •60% plus 40% aluminum braid
- •UL listed to meet CL2 guidelinesor CL2 rated
- •Hassle and tangle free packaging
- •PVC jacket
- •500 ft pull box
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2858G42G00)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- AUDIOVOX 6' Gry Quad Coax Cable (DH6QCEV)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- Adipro Coaxial Cables