Shop All Coaxial Cables
Adipro
18 AWG COPPER-CLAD STEEL RG6, QUAD-SHIELD, NON-PLEN
Mfr # RN-7001508
Zoro # G510635386
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 500'
- Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adipro
- MFR # RN-7001508
- Zoro # G510635386
- UPC # 840049304291
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 500' |
Details
Color | Black |
Jacket Material | PVC |
Description
18AWG copper-clad steel conductor
- •60% plus 40% aluminum braid
- •UL listed to meet CL2 guidelinesor CL2 rated
- •Hassle and tangle free packaging
- •PVC jacket
- •500 ft pull box
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05B18)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG8/11 Coax, PK10 (DC-MC88-26)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- Adipro Coaxial Cables