Shop All Coaxial Cables
Adipro
18 AWG COPPER-CLAD STEEL RG6, DUAL-SHIELD, 60%
Mfr # RN-7002101
Zoro # G510635379
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1000'
- Color White
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adipro
- MFR # RN-7002101
- Zoro # G510635379
- UPC # 840049304215
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 1000' |
Details
Color | White |
Jacket Material | PVC |
Description
18AWG copper-clad steel conductor
- •60% aluminum braid
- •UL listed to meet CL2 guidelines
- •Hassle and tangle free packaging
- •PVC jacket
- •1,000' pull box
- •Foam PE
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- ABB OT40F3, DISCONNECT SWITCH, 3-P, 40A/600V, (OT40F3)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED1000)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- BELKIN Bulk Cable - Bare Wire - Bare Wire - Shielded Twisted Pair (Stp) - (A7L504-1000-SH)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- SWE-TECH 3C RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT10X3-18222NH)
- Adipro Coaxial Cables